400A 600V FEMALE CAM TYPE PLG RED

Item #: 1166889

Cat #: PS40-FBR

UPC: 785007308174

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Red

Overview

Female Cam Device Plug, 400A 600V, Red
Also known as: 785007308174, PS40-FBR, PASPS40FBR

Specifications

Color: Red
Color: Red