400A 600V FEMALE CAM PLUG GRN

Item #: 1166887

Cat #: PS40-FBG

UPC: 785007308198

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, Green

Overview

Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, Green
Also known as: 785007308198, PS40-FBG, PASPS40FBG

Specifications

Color: Green
Color: Green