400A 600V FEMALE PLUG BR 2/0-4/0

Item #: 1166886

Cat #: PS40FB-BR

UPC: 785007422511

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Plug #2/0-4/0 400A 600V, Brown

Overview

Female Plug #2/0-4/0 400A 600V, Brown
Also known as: 785007422511, PS40FB-BR, PASPS40FBBR

Specifications

Color: Brown
Color: Brown