400A 600V CAM TYPE PLG SERIES 16 BK

Item #: 1166884

Cat #: PS40-FBBK

UPC: 785007308150

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Black

Overview

Female Cam Device Plug, 400A 600V, Black
Also known as: 785007308150, PS40-FBBK, PASPS40FBBK

Specifications

Color: Black
Color: Black