P&S PS20MB-Y 400A 600V MALE PLUG YE

Item #: 1166873

Cat #: PS20MB-Y

UPC: 785007422559

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20MB-Y 400A 600V MALE P

Overview

PAS PS20MB-Y 400A 600V MALE P
Also known as: 785007422559, PS20MB-Y, PASPS20MBY

Specifications

No Specifications Available