P&S PS20MB-O 400A 600V M PLUG ORANG

Item #: 1166870

Cat #: PS20MB-O

UPC: 785007422702

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20MB-O 400A 600V M PLUG

Overview

PAS PS20MB-O 400A 600V M PLUG
Also known as: 785007422702, PS20MB-O, PASPS20MBO

Specifications

No Specifications Available