P&S PS20MB-BR 400A 600V MALE PLUG B

Item #: 1166868

Cat #: PS20MB-BR

UPC: 785007422412

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20MB-BR 400A 600V MALE

Overview

PAS PS20MB-BR 400A 600V MALE
Also known as: 785007422412, PS20MB-BR, PASPS20MBBR

Specifications

No Specifications Available