P&S PS20FB-Y 400A 600V FEMALE PLUG

Item #: 1166865

Cat #: PS20FB-Y

UPC: 785007422795

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20FB-Y 400A 600V FEMALE

Overview

PAS PS20FB-Y 400A 600V FEMALE
Also known as: 785007422795, PS20FB-Y, PASPS20FBY

Specifications

No Specifications Available