400A 600V CAM TYPE PLG SERIES 16 WH

Item #: 1166864

Cat #: PS20-FBW

UPC: 785007308112

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Cable Size: #2-2/0, White

Overview

Female Cam Device Plug, 400A 600V, Cable Size: #2-2/0, White
Also known as: 785007308112, PS20-FBW, PASPS20FBW

Specifications

Color: White
Color: White