400A 600V FEMAL CAM TYP PLUG RED

Item #: 1166863

Cat #: PS20-FBR

UPC: 785007308129

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device, 400A 600V, Plug, Red

Overview

Female Cam Device, 400A 600V, Plug, Red
Also known as: 785007308129, PS20-FBR, PASPS20FBR

Specifications

Color: Red
Color: Red