P&S PS20FB-O 400A 600V F PLUG ORG #

Item #: 1166862

Cat #: PS20FB-O

UPC: 785007422542

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20FB-O 400A 600V F PLUG

Overview

PAS PS20FB-O 400A 600V F PLUG
Also known as: 785007422542, PS20FB-O, PASPS20FBO

Specifications

No Specifications Available