400A 600V FEMALE CAM TYPE PLUG GRN GN

Item #: 1166861

Cat #: PS20-FBG

UPC: 785007308143

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Cable Size: #2-2/0, Green

Overview

Female Cam Device Plug, 400A 600V, Cable Size: #2-2/0, Green
Also known as: 785007308143, PS20-FBG, PASPS20FBG

Specifications

Color: Green
Color: Green