P&S PS20FB-BR 400A 600V FEMALE PLUG

Item #: 1166860

Cat #: PS20FB-BR

UPC: 785007422443

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20FB-BR 400A 600V FEMAL

Overview

PAS PS20FB-BR 400A 600V FEMAL
Also known as: 785007422443, PS20FB-BR, PASPS20FBBR

Specifications

No Specifications Available