400A 600V FEMALE CAM PLUG BLUE

Item #: 1166859

Cat #: PS20-FBBL

UPC: 785007308136

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Blue

Overview

Female Cam Device Plug, 400A 600V, Blue
Also known as: 785007308136, PS20-FBBL, PASPS20FBBL

Specifications

Color: Blue
Color: Blue