P&S PLS1840-MBL 400A 600V MALE CAM

Item #: 1166856

Cat #: PLS1840-MBL

UPC: 785007255355

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1840-MBL 400A 600V MAL

Overview

PAS PLS1840-MBL 400A 600V MAL
Also known as: 785007255355, PLS1840-MBL, PASPLS1840MBL

Specifications

No Specifications Available