P&S PLS1840-FBL 400A 600V FEMALE CA

Item #: 1166854

Cat #: PLS1840-FBL

UPC: 785007255126

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1840-FBL 400A 600V FEM

Overview

PAS PLS1840-FBL 400A 600V FEM
Also known as: 785007255126, PLS1840-FBL, PASPLS1840FBL

Specifications

No Specifications Available