P&S PLS182-MW 400A 600V MALE CAM TY

Item #: 1166852

Cat #: PLS182-MW

UPC: 785007255096

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS182-MW 400A 600V MALE

Overview

PAS PLS182-MW 400A 600V MALE
Also known as: 785007255096, PLS182-MW, PASPLS182MW

Specifications

No Specifications Available