P&S PLS182-MG 400A 600V MALE CAM TY

Item #: 1166850

Cat #: PLS182-MG

UPC: 785007255270

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS182-MG 400A 600V MALE

Overview

PAS PLS182-MG 400A 600V MALE
Also known as: 785007255270, PLS182-MG, PASPLS182MG

Specifications

No Specifications Available