P&S PLS182-MBL 400A 600V MALE CAM T

Item #: 1166849

Cat #: PLS182-MBL

UPC: 785007255102

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS182-MBL 400A 600V MALE

Overview

PAS PLS182-MBL 400A 600V MALE
Also known as: 785007255102, PLS182-MBL, PASPLS182MBL

Specifications

No Specifications Available