P&S PLS182-FG 400A 600V FEMAL CAM T

Item #: 1166845

Cat #: PLS182-FG

UPC: 785007255140

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS182-FG 400A 600V FEMAL

Overview

PAS PLS182-FG 400A 600V FEMAL
Also known as: 785007255140, PLS182-FG, PASPLS182FG

Specifications

No Specifications Available