P&S PLS182F-BL 400A 600V FEMALE CAM

Item #: 1166844

Cat #: PLS182F-BL

UPC: 785007255256

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS182F-BL 400A 600V FEMA

Overview

PAS PLS182F-BL 400A 600V FEMA
Also known as: 785007255256, PLS182F-BL, PASPLS182FBL

Specifications

No Specifications Available