P&S PLS1820-MG 400A 600V MALE CAM T

Item #: 1166840

Cat #: PLS1820-MG

UPC: 785007255287

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-MG 400A 600V MALE

Overview

PAS PLS1820-MG 400A 600V MALE
Also known as: 785007255287, PLS1820-MG, PASPLS1820MG

Specifications

No Specifications Available