P&S PLS1820-MBL 400A 600V MALE CAM

Item #: 1166839

Cat #: PLS1820-MBL

UPC: 785007255300

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-MBL 400A 600V MAL

Overview

PAS PLS1820-MBL 400A 600V MAL
Also known as: 785007255300, PLS1820-MBL, PASPLS1820MBL

Specifications

No Specifications Available