P&S PLS1820-MBK 400A 600V MALE CAM

Item #: 1166838

Cat #: PLS1820-MBK

UPC: 785007255386

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-MBK 400A 600V MAL

Overview

PAS PLS1820-MBK 400A 600V MAL
Also known as: 785007255386, PLS1820-MBK, PASPLS1820MBK

Specifications

No Specifications Available