P&S PLS1820-FW 400A 600V FEMAL CAM

Item #: 1166837

Cat #: PLS1820-FW

UPC: 785007255218

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-FW 400A 600V FEMA

Overview

PAS PLS1820-FW 400A 600V FEMA
Also known as: 785007255218, PLS1820-FW, PASPLS1820FW

Specifications

No Specifications Available