P&S PLS1820-FR 400A 600V CAM TYPE P

Item #: 1166836

Cat #: PLS1820-FR

UPC: 785007255171

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-FR 400A 600V CAM

Overview

PAS PLS1820-FR 400A 600V CAM
Also known as: 785007255171, PLS1820-FR, PASPLS1820FR

Specifications

No Specifications Available