P&S PLS1820-FG 400A 600V FEMALE CAM

Item #: 1166835

Cat #: PLS1820-FG

UPC: 785007255232

$ 51.12 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-FG 400A 600V FEMA

Overview

PAS PLS1820-FG 400A 600V FEMA
Also known as: 785007255232, PLS1820-FG, PASPLS1820FG

Specifications

No Specifications Available