P&S PLS1820-FBL 400A 600V FEMALE CA

Item #: 1166833

Cat #: PLS1820-FBL

UPC: 785007255201

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-FBL 400A 600V FEM

Overview

PAS PLS1820-FBL 400A 600V FEM
Also known as: 785007255201, PLS1820-FBL, PASPLS1820FBL

Specifications

No Specifications Available