P&S PLS1820-FBK 400A 600V FEMALE CA

Item #: 1166832

Cat #: PLS1820-FBK

UPC: 785007255003

$ 53.93 EA
Company wide:
0 in stock
Documents & Guides
PAS PLS1820-FBK 400A 600V FEM

Overview

PAS PLS1820-FBK 400A 600V FEM
Also known as: 785007255003, PLS1820-FBK, PASPLS1820FBK

Specifications

No Specifications Available