GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test

Item #: 1166389

Cat #: AGFTR2152-M4

UPC: 785007052664

$ 97.18 EA
Company wide:
0 in stock
Documents & Guides
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, Magnesium

Overview

GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, Magnesium

The new adorne Self-Test GFCI receptacle with SafeLock Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Also known as: 785007052664, AGFTR2152-M4, PASAGFTR2152M4

Features & Benefits

  • Protects against shock caused by ground-fault occurrences. Unlike breaker alternatives, GFCI outlets make it easier to fix trips with a convenient reset button on the outlet.
  • Configuration easily supports two plugs and offers the capacity of a standard 15A outlet, in a uniquely contemporary design.
  • Conducts an industry-leading automatic self-test every 3 seconds. If the device ever fails, the indicator light flashes to signal it should be replaced.
  • Replaces any standard outlet with ease, in as little as 10 minutes.

Specifications

Amps: 15
Volts AC: 125
Color: Magnesium
Amps: 15
Color: Magnesium
Volts AC: 125