Cable Access Strap, Light Almond

Item #: 1166246

Cat #: WP1014-LA-V1

UPC: 804428122081

$ 13.92 EA
Company wide:
0 in stock
Documents & Guides
Cable Access Brush Strap Wall Plate, Accommodates Up To 12 Cables, Fits Any Standard Decorator Opening, Light Almond.

Overview

Cable Access Brush Strap Wall Plate, Accommodates Up To 12 Cables, Fits Any Standard Decorator Opening, Light Almond.

Provide clean cable access from any wall to your source with this pre-configured cable access strap.

Also known as: 804428122081, WP1014-LA-V1, ONQWP1014LAV1

Specifications

Color: Light Almond
Material: Plastic
Height: 4.200 in
Width: 1.650 in
Color: Light Almond
Height: 4.200 in
Material: Plastic
Width: 1.650 in