Cat6 8-Port Data Module

Item #: 1166071

Cat #: AC1068

UPC: 804428432692

$ 70.66 EA
Company wide:
30 in stock
Cat6 8-Port Data Module, Length: 6.5", Width: 3", Height: 1.75"

Overview

Cat6 8-Port Data Module, Length: 6.5", Width: 3", Height: 1.75"

CAT6 8 Port Network Module

Also known as: 804428432692, AC1068, ONQAC1068

Specifications

Number of Ports: 8
Connector Type: CAT 6
Number of Ports: 8
Connector Type: CAT 6