LED Solar Area Light, 50K

Item #: 1166027

Cat #: RP-SAL-30W-50K-SF-GY-G1

UPC: 844006011260

Call for price
Company wide:
0 in stock
Documents & Guides
LED Solar Area Light, 30 Watt, 6000 Lumens, Color Temperature: 5000K, Mounting: Slip-Fitter Bracket, Grey Finish, Includes Remote Control # RP-SAL-REMOTE, Replaces Up To 250 Watt Metal Halide ### NOTE: BATTERY CHARGING TEMP 32° F to 149°F ###

Overview

LED Solar Area Light, 30 Watt, 6000 Lumens, Color Temperature: 5000K, Mounting: Slip-Fitter Bracket, Grey Finish, Includes Remote Control # RP-SAL-REMOTE, Replaces Up To 250 Watt Metal Halide ### NOTE: BATTERY CHARGING TEMP 32° F to 149°F ###

The LEDSAL series LED solar area lights offer an all-in-one design, with the solar panel and battery are built right into the LED fixture, no need for trenching or wiring, this fixture does not connect to any power feed, and are perfect for greenspace and greenway lighting, parks, parking lots, transit shelters and stops.

Also known as: 844006011260, RP-SAL-30W-50K-SF-GY-G1, LGDRPSAL30W50KSFGY

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Gray
Material: Plastic
Lumens: 6000
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 6000
Light Technology: LED
Wattage: 30
Material: Plastic
Mounting: Slipfitter