LED Solar Area Light

Item #: 1166022

Cat #: RP-SAL-8W-50K-SF-GY-G1

UPC: 844006011277

Company wide:
0 in stock
Documents & Guides
LED Solar Area Light: Wattage: 8, Color Temperature: 5000K, Lumens: 1600, Mounting: Slip-Fitter Bracket, Color: Grey. Includes Remote Control # RP-SAL-REMOTE. ### NOTE: BATTERY CHARGING TEMP 32° F to 149°F ###

Overview

LED Solar Area Light: Wattage: 8, Color Temperature: 5000K, Lumens: 1600, Mounting: Slip-Fitter Bracket, Color: Grey. Includes Remote Control # RP-SAL-REMOTE. ### NOTE: BATTERY CHARGING TEMP 32° F to 149°F ###

The LEDSAL series LED solar area lights offer an all-in-one design, with the solar panel and battery are built right into the LED fixture, no need for trenching or wiring, this fixture does not connect to any power feed, and are perfect for greenspace and greenway lighting, parks, parking lots, transit shelters and stops.

Also known as: 844006011277, RP-SAL-8W-50K-SF-GY-G1, LGDRPSAL8W50KSFGY

Specifications

Mounting: Pole, Slipfitter
Color Temperature: 5000 (Bright White)
Color: Gray
Material: Plastic
Wattage: 8
Lumens: 1600
Light Technology: LED
Mounting: Pole, Slipfitter
Color: Gray
Wattage: 8
Light Technology: LED
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 1600