4' 12.5W T8 LED Lamp, 40K

Item #: 1165998

Cat #: 12.5T8/COR/48-840/MF18/G 10/1

UPC: 046677477332

Company wide:
0 in stock
LED Lamp, 12.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47733-1, 12NC 929002394604. FKA: 14T8/COR/48-840/MF18/G. Philips MainsFit (UL Type B) CorePro T8 LED.

Overview

LED Lamp, 12.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47733-1, 12NC 929002394604. FKA: 14T8/COR/48-840/MF18/G. Philips MainsFit (UL Type B) CorePro T8 LED.

Philips MainsFit (UL Type B) CorePro T8 LED tubes deliver high-quality, flicker free performance at an affordable price. The UL Type B LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to Philips and realize 50,000 hour LED lifetime backed by a 5-year, full replacement limited warranty.

Also known as: 046677477332, 12.5T8/COR/48-840/MF18/G 10/1, PHI12.5T8COR48840M

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Angle: 240°