LED Utility Drum Fixture

Item #: 1165989

Cat #: RP-DRU-14N-14L-40K-WC-G2-OC1-A

UPC: 844006011048

$ 137.19 EA
Company wide:
0 in stock
Documents & Guides
LED Utility Drum Fixture with High/Low Motion Sensor, Featuring FlexWatt & FlexColor, Wattage: 6/10/16/22, Lumens: 780-3124, Color Temperature: 3000/3500/4000K P/N: RP-DRU-14N-14L-40K-WC-G2-OC1-A

Overview

LED Utility Drum Fixture with High/Low Motion Sensor, Featuring FlexWatt & FlexColor, Wattage: 6/10/16/22, Lumens: 780-3124, Color Temperature: 3000/3500/4000K P/N: RP-DRU-14N-14L-40K-WC-G2-OC1-A

Light Efficient Design's utility drum fixtures feature a strong, rigid lens made from high transmission, UV blocking acrylic plastic as well as a thick metal, white painted base

Also known as: 844006011048, RP-DRU-14N-14L-40K-WC-G2-OC1-A, LGDRPDRU14N14L40KW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Mounting: Surface
Material: Plastic
Diameter: 14 in
Color: White
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Material: Plastic
Color: White
Lumens: Selectable
Volts AC Range: 120 - 277
Mounting: Surface
Diameter: 14 in
Light Technology: LED
Wattage: Selectable