
Allfield MDE 15" Plastic Enclosure
Item #: 1165897
Cat #: PR1500-A
UPC: 063316515682
$ 76.32 EA
Company wide:
6
in stock
Documents & Guides
PR1500 Allfield MDE 15 inch plastic enclosure, lid with frame
Overview
PR1500 Allfield MDE 15 inch plastic enclosure, lid with frame
The Primex SOHO Pro PR1500 Allfield WiFi enclosure has a flexible design and selection of mounting systems provide a convenient, secure, enclosure for installing and distributing broadband and smart home services within residential premises. The enclosure's smart lid is self-aligning and closing with an adjustable depth and clean aesthetics.
Also known as: 063316515682, PR1500-A, PMXPR1500A
Specifications
| Type: | Enclosure |
| Material: | Plastic |
| Type: | Enclosure |
| Material: | Plastic |