60W HID Retrofit LED Lamp, 50K

Item #: 1165730

Cat #: S8987

UPC: 045923089879

Company wide:
0 in stock
60 Watt LED Hi-lumen lamp for commercial fixture applications; 5000K; Mogul Base; Type B Ballast Bypass;100-277 Volt

Overview

60 Watt LED Hi-lumen lamp for commercial fixture applications; 5000K; Mogul Base; Type B Ballast Bypass;100-277 Volt
Also known as: 045923089879, S8987, SATS8987

Specifications

Lumens: 9000
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80+
Wattage: 60
Volts AC: 100 - 277
Material: Aluminum
Light Technology: LED
Dimmable: No
Lumens: 9000
Base: Mogul Screw (E39)
Wattage: 60
Material: Aluminum
Dimmable: No
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Light Technology: LED