Junction Box, NEMA 12, Continuous Hinge, 8 x 6 x 6"

Item #: 1165711

Cat #: 1414PHG6LP

UPC: 623980349206

Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 12, 1414 PH Series, Continuous Hinge, 8 x 6 x 6 Inch, Steel/Gray Finish

Overview

Junction Box, NEMA 12, 1414 PH Series, Continuous Hinge, 8 x 6 x 6 Inch, Steel/Gray Finish
Also known as: 623980349206, 1414PHG6LP, HAM1414PHG6LP

Specifications

Depth: 6 in
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Depth: 6 in
Material: Steel
Width: 6 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 12