Bushing, Single Hole, Neoprene, Cable Range .875 - 1.00, Form Size 4

Item #: 1165700

Cat #: SRB-316

UPC: 785411203164

$ 1.39 EA
Clearance
Price good while supplies last
Company wide:
137 in stock
Documents & Guides
Bushing, Single Hole, Neoprene, Cable Range .875 - 1.00, Form Size 4

Overview

Bushing, Single Hole, Neoprene, Cable Range .875 - 1.00, Form Size 4

Remke Tuff-Seal™ Rsr Aluminum Cord Grips Are Ul Listed And Csa Certified For Use In Both Indoor And Outdoor Applications To Prevent Cable Pullout, Control Arc Of Bend, And To Provide A Tight Seal Against Environmental Elements Such As Dirt, Moisture And Coolants. Cord Grips Are Available In Conduit Sizes From ¼” To 4” In Straight, 90º And 45º Styles.

Also known as: 785411203164, SRB-316, REMSRB316

Specifications

Diameter: 1 in, 0.875 in
Color: Black
Material: Neoprene
Diameter: 1 in, 0.875 in
Material: Neoprene
Color: Black