Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4

Item #: 1165698

Cat #: SRB-311

UPC: 785411203119

$ 1.44 EA
Clearance
Price good while supplies last
Company wide:
206 in stock
Documents & Guides
Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4

Overview

Bushing, Single Hole, Neoprene, Cable Range .562 - .688, Form Size 4

In The Tuff-Seal Family Of Cord Connectors & Wire Mesh Grips Customization Means You Can Mix And Match From Our Extensive Selection Of Special Materials, Wire Mesh, Components, Threading, Custom Packaging, Kitting And Private Labeling To Develop The Wire Management Cord Connectors & Wire Mesh Grips That Meets Your Specific Needs.

Also known as: 785411203119, SRB-311, REMSRB311

Specifications

Diameter: 0.562 in, 0.687 in
Color: Black
Material: Neoprene
Diameter: 0.562 in, 0.687 in
Material: Neoprene
Color: Black