Bushing, Single Hole, Neoprene, Cable Range .562 - .625, Form Sizes 2 & 3

Item #: 1165688

Cat #: SRB-210

UPC: 785411202105

$ 3.05 EA
Company wide:
0 in stock
Documents & Guides
Bushing, Single Hole, Neoprene, Cable Range .562 - .625, Form Sizes 2 & 3

Overview

Bushing, Single Hole, Neoprene, Cable Range .562 - .625, Form Sizes 2 & 3

Remke Tuff-Seal™ Rsr Aluminum Cord Grips Are Ul Listed And Csa Certified For Use In Both Indoor And Outdoor Applications To Prevent Cable Pullout, Control Arc Of Bend, And To Provide A Tight Seal Against Environmental Elements Such As Dirt, Moisture And Coolants. Cord Grips Are Available In Conduit Sizes From ¼” To 4” In Straight, 90º And 45º Styles.

Also known as: 785411202105, SRB-210, REMSRB210

Specifications

Diameter: 0.625 in, 0.562 in
Color: Black
Material: Neoprene
Diameter: 0.625 in, 0.562 in
Material: Neoprene
Color: Black