LED Motion Sensor, Bronze

Item #: 1165675

Cat #: STL200-LED

UPC: 019813498959

$ 167.90 EA
Company wide:
12 in stock
LED Motion Sensor: Detection Pattern; 50' x 200°, 120V, 300W, Switching Capacity: 8 amps, 6000V Surge Protection, Color: Bronze.

Overview

LED Motion Sensor: Detection Pattern; 50' x 200°, 120V, 300W, Switching Capacity: 8 amps, 6000V Surge Protection, Color: Bronze.

STEALTH Sensor with special 200° detection pattern to provide wide coverage side to side. Excellent for building perimeter protection. Lens masks allow customization or detection zone.

Also known as: 019813498959, STL200-LED, RABSTL200LED

Specifications

Wattage: 1000
Color: Bronze
Light Technology: LED
Wattage: 1000
Light Technology: LED
Color: Bronze