1.8W 6" 27K LED Undercabinet

Item #: 1165636

Cat #: 63-101

UPC: 045923261015

Company wide:
0 in stock
Thread - 1.8W LED Under Cabinet and Cove- 6" long - 2700K - White Finish

Overview

Thread - 1.8W LED Under Cabinet and Cove- 6" long - 2700K - White Finish
Also known as: 045923261015, 63-101, SAT63101

Specifications

Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 1.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 156
Volts AC: 120
Color Rendering Index (CRI): 80+
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Dimmable: Yes
Material: Plastic
Color: White
Wattage: 1.800
Light Technology: LED
Lumens: 156