4" Fiberglass 15° Elbow, 36" Radius, Black

Item #: 1165621

Cat #: 4FG15X36

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 15 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

4 Inch Fiberglass 15 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 4FG15X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 15°
Sweep Radius: 36 in
Color: Black
Diameter: 4 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 15°