4.5W MR16 LED Lamp, 30K

Item #: 1165601

Cat #: S9380

UPC: 045923093807

Company wide:
0 in stock
Documents & Guides
4.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt

Overview

4.5 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU10 Base; 120 Volt
Also known as: 045923093807, S9380, SATS9380

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 4.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 120
Lumens: 360
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)