CDE FE S2N IP65 3R-12-4X /DX

Item #: 1165547

Cat #: 142D2911

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
External, Operation Handle, 0-1, Type S2, Black, IP65, NEMA 3R,12,4x

Overview

External, Operation Handle, 0-1, Type S2, Black, IP65, NEMA 3R,12,4x

Control accessories that indicate the position of the switch

Also known as: 142D2911, OTV142D2911

Specifications

Type: Disconnect, Handle
Color: Black
IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12
Type: Disconnect, Handle
IP/NEMA Rating: IP65, NEMA 3R, NEMA 4X, NEMA 12
Color: Black