Grill 36" LED Wall Vanity, Polished Nickel

Item #: 1165483

Cat #: 62-875

UPC: 045923328756

Company wide:
0 in stock
Grill - 36" LED Wall Vanity - Polished Nickel Finish

Overview

Grill - 36" LED Wall Vanity - Polished Nickel Finish

Nuvo's Grill triple LED wall sconce is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel wall sconce. This elegant wall sconce features integrated LED that delivers warm white light. Contemporary and sophisticated, the Grill collection adds style to any home decor.

Also known as: 045923328756, 62-875, SAT62875

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White)
Wattage: 39
Volts AC: 120
Color: Polished Nickel
Color Rendering Index (CRI): 90+
Lumens: 3120
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Wattage: 39
Color: Polished Nickel
Lumens: 3120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes