BRADY LAT-39-799-1 Label,Laser,B799

Item #: 1165436

Cat #: LAT-39-799-1

UPC: 662820296829

$ 320.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY LAT-39-799-1 1" X 1.437" MATTE WHITE 24 SHEETS

Overview

BRADY LAT-39-799-1 1" X 1.437" MATTE WHITE 24 SHEETS

Nylon Cloth (B-799) is designed for wire marking and general labeling applications that require a permanent identification label.

Also known as: 662820296829, LAT-39-799-1, BRALAT397991

Specifications

Color: White
Color: White