18.5W LED Downlight, 50K, White

Item #: 1165157

Cat #: S29363

UPC: 045923293634

Company wide:
0 in stock
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 5000K- Square Shape - White Finish - 120V

Overview

Blink - 18.5W- 9" Surface Mount LED - 5000K- Square Shape - White Finish - 120V

Satco's S29363 18.5 watt, 9 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, square fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of natural white light.

Also known as: 045923293634, S29363, SATS29363

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: Square
Color Rendering Index (CRI): 80
Lumens: 1350
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: Square
Lumens: 1350
Material: Aluminum
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 18.500
Standards: California Proposition 65
Dimmable: Yes